Projector Screens, TARGA 106IN HDTV CONTRAST GREY
Mfr # 116305Q
Zoro # G910856831
product price: $1,539.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
64 in H x 96 in W
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116305Q
Zoro #
G910856831
UPC #
641092217046
Country of Origin
United States
Dimensions
Screen Size
64 in H x 96 in W
Diagonal Image Size
106 in
Screen Height
64 in
Screen Width
96 in
Details
Item
Projection Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Viewing Angle
60°
Screen Gain
1
Front Projection
Yes
Screen Fabric
High Contrast Gray
Product Line
Targa
Environmental Certification
GREENGUARD
Mounting
Ceiling Mount
Environmentally Friendly
Yes
Description
Projector Screens, TARGA 106IN HDTV CONTRAST GREY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.