Projector Screens, TARGA 10FT NTSC CLRSOUND WHT W
Mfr # 116107
Zoro # G110849114
product price: $1,469.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
73 in H x 96 in W
Mounting Method
Ceiling, Wall
Aspect Ratio
4:3
Screen Folding Mechanism
Electric
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116107
Zoro #
G110849114
UPC #
641092120742
Country of Origin
United States
Dimensions
Screen Size
73 in H x 96 in W
Diagonal Image Size
120 in
Details
Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
4:3
Screen Folding Mechanism
Electric
Front Projection
Yes
Viewing Angle
70°
Screen Gain
1
Description
Projector Screens, TARGA 10FT NTSC CLRSOUND WHT W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.