Projector Screens, TARGA 10FT NTSC MATT WHT XT100
Mfr # 116016
Zoro # G310846548
product price: $1,332.99
/eaKey Features
Color
White
Mounting Method
Recessed/In-Ceiling
Screen Folding Mechanism
Electric
Diagonal Image Size
120 in
Mounting
Recessed/In-Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116016
Zoro #
G310846548
UPC #
641092119838
Country of Origin
United States
Dimensions
Diagonal Image Size
120 in
Height
10 in
Width
11 in
Details
Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Screen Fabric
Matt White XT1000E
Product Line
Targa
Description
Projector Screens, TARGA 10FT NTSC MATT WHT XT100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.