
Projector Screens, TARGA 10FT NTSC MATT WHT XT100
Mfr # 116016U
Zoro # G210846969
product price: $1,625.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
69 in H x 92 in W
Mounting Method
Ceiling, Wall
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116016U
Zoro #
G210846969
UPC #
641092194835
Country of Origin
United States
Dimensions
Screen Size
69 in H x 92 in W
Diagonal Image Size
137 in
Details
Item
Projection Screen
Mounting Method
Ceiling, Wall
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Description
Projector Screens, TARGA 10FT NTSC MATT WHT XT100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.