Zoro Homepage

Projector Screens, TARGA 110IN HDTV CONTRAST GREY

  • Mfr # 116471

  • Zoro # G910854776


product price: $1,354.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
66 in H x 100 in W
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Viewing Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116471
Zoro #
G910854776
UPC #
641092208488
Country of Origin
United States

Dimensions

Screen Size
66 in H x 100 in W
Diagonal Image Size
110 in
Screen Height
66 in
Screen Width
100 in

Details

Item
Projection Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Viewing Angle
60°
Screen Folding Mechanism
Electric
Screen Gain
1
Front Projection
Yes
Mounting
Ceiling Mount
Environmentally Friendly
Yes
Product Line
Targa
Screen Fabric
High Contrast Gray
Environmental Certification
GREENGUARD

Description

Projector Screens, TARGA 110IN HDTV CONTRAST GREY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.