Zoro Homepage

Projector Screens, TARGA 119IN HDTV CLRSOUND WHT

  • Mfr # 116244

  • Zoro # G910853489


product price: $1,538.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
58 in H x 104 in W
Mounting Method
Wall, Ceiling
Aspect Ratio
16:9
Screen Gain
1
Diagonal Image Size
119 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116244
Zoro #
G910853489
UPC #
641092122111
Country of Origin
United States

Dimensions

Screen Size
58 in H x 104 in W
Diagonal Image Size
119 in
Screen Height
58 in
Screen Width
104 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Aspect Ratio
16:9
Screen Gain
1
Front Projection
Yes
Viewing Angle
60°
Screen Folding Mechanism
Electric
Mounting
Ceiling Mount, Wall Mount
Product Line
Targa
Screen Fabric
AT1200

Description

Projector Screens, TARGA 119IN HDTV CLRSOUND WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.