Projector Screens, TARGA 11FT NTSC CONTRAST GREY
Mfr # 116189
Zoro # G910849635
product price: $1,423.99
/eaKey Features
Screen Size
83 in H x 108 in W
Mounting Method
Wall, Ceiling
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116189
Zoro #
G910849635
UPC #
641092121565
Country of Origin
United States
Dimensions
Screen Size
83 in H x 108 in W
Diagonal Image Size
132 in
Screen Width
108 in
Screen Height
83 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Screen Gain
0.8
Front Projection
Yes
Viewing Angle
180°
Environmentally Friendly
Yes
Screen Fabric
Contrast Grey XH800E
Environmental Certification
GREENGUARD
Mounting
Ceiling Mount, Wall Mount
Product Line
Targa
Description
Projector Screens, TARGA 11FT NTSC CONTRAST GREY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.