Zoro Homepage

Projector Screens, TARGA 137IN 16/10 CONTRAST GRE

  • Mfr # 116378

  • Zoro # G610849157


product price: $1,469.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
72.5 in H x 116 in W
Mounting Method
Ceiling, Wall
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Diagonal Image Size
137 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116378
Zoro #
G610849157
UPC #
641092214915
Country of Origin
United States

Dimensions

Screen Size
72.5 in H x 116 in W
Diagonal Image Size
137 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Electric

Description

Projector Screens, TARGA 137IN 16/10 CONTRAST GRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.