Zoro Homepage

Projector Screens, TARGA 15FT NTSC MATT WHT XT100

  • Mfr # 116019Q

  • Zoro # G610847757


product price: $1,894.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
109 in H x 144 in W
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
4:3
Viewing Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116019Q
Zoro #
G610847757
UPC #
641092186403
Country of Origin
United States

Dimensions

Screen Size
109 in H x 144 in W
Diagonal Image Size
180 in
Screen Height
109 in
Screen Width
144 in

Details

Item
Projection Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
4:3
Viewing Angle
60°
Screen Folding Mechanism
Electric
Screen Gain
1
Front Projection
Yes
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD
Product Line
Targa
Mounting
Ceiling Mount
Screen Fabric
Matte White

Description

Projector Screens, TARGA 15FT NTSC MATT WHT XT100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.