Projector Screens, TARGA 161IN HDTV CONTRAST GREY
Mfr # 116194QU
Zoro # G410851855
product price: $2,071.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Height
79 in
Color
Black
Mounting
Wall Mount, Ceiling Mount, Recessed/In-Ceiling Mount, Bracket Mount
Screen Width
140 in
Standards
UL Listed.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116194QU
Zoro #
G410851855
UPC #
641092225140
Country of Origin
United States
Dimensions
Screen Height
79 in
Screen Width
140 in
Width
12 ft
Height
84 in
Diagonal Image Size
161 in
Details
Color
Black
Mounting
Wall Mount, Ceiling Mount, Recessed/In-Ceiling Mount, Bracket Mount
Standards
UL Listed.
Projection Formats
HDTV
Item
Projection Screen
Includes
Targa Electric Projection ScreenEndcaps1 x 110-120V, 3-position switch
Screen Folding Mechanism
Electric
Product Line
Targa
Aspect Ratio
16:9
Screen Fabric
Contrast Grey XH800E
Description
Projector Screens, TARGA 161IN HDTV CONTRAST GREY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.