Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, TARGA 165IN 16/10 CONTRAST GRE

  • Mfr # 116379

  • Zoro # G010849535


product price: $1,559.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
87.5 in H x 140 in W
Color
White
Mounting Method
Recessed/In-Ceiling, Wall/Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Includes
Targa Electric Projection Screen Matching Endcaps Universal Mounting Brackets 3-position Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116379
Zoro #
G010849535
UPC #
641092207863
Country of Origin
United States

Dimensions

Screen Size
87.5 in H x 140 in W
Diagonal Image Size
165 in
Screen Height
87.5 in
Height
92.5 in
Width
12 ft
Screen Width
140 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling, Wall/Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Includes
Targa Electric Projection Screen Matching Endcaps Universal Mounting Brackets 3-position Switch
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Indoor / Outdoor
Indoor
Screen Gain
0.8
Viewing Angle
180°
Projection Formats
Widescreen
Environmentally Friendly
Yes
Product Line
Targa
Indoor/Outdoor
Indoor
Environmental Certification
GREENGUARD, GREENGUARD Gold
Mounting
Wall/Ceiling Mount, Recessed/In-Ceiling Mount
Screen Fabric
Contrast Grey XH800E

Description

Projector Screens, TARGA 165IN 16/10 CONTRAST GRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.