Zoro Homepage

Projector Screens, TARGA 94IN 16/10 CONTRAST GREY

  • Mfr # 116375

  • Zoro # G110849039


product price: $1,275.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Screen Size
62 in H x 83.5 in W
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Standards
CE, cULus
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116375
Zoro #
G110849039
UPC #
641092175155
Country of Origin
United States

Dimensions

Screen Size
62 in H x 83.5 in W
Diagonal Image Size
94 in

Details

Item
Projection Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Standards
CE, cULus
Aspect Ratio
16:9
Projection Formats
HDTV
Viewing Angle
180°
Front Projection
Yes
Screen Gain
0.8
Screen Folding Mechanism
Electric

Description

Projector Screens, TARGA 94IN 16/10 CONTRAST GREY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.