Zoro Homepage

Projector Screens, TARGA XL 220IN HDTV CONTRAST G

  • Mfr # 116511

  • Zoro # G310855854


product price: $4,506.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Screen Size
111 in H x 192 in W
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Screen Gain
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116511
Zoro #
G310855854
UPC #
641092200789
Country of Origin
United States

Dimensions

Screen Size
111 in H x 192 in W
Diagonal Image Size
220 in
Screen Width
192 in
Screen Height
111 in

Details

Item
Projection Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Screen Gain
0.6
Viewing Angle
180°
Screen Folding Mechanism
Electric
Front Projection
Yes
Screen Fabric
Contrast Grey XH800E
Product Line
Targa
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD
Mounting
Ceiling Mount

Description

Projector Screens, TARGA XL 220IN HDTV CONTRAST G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.