Projector Screens, ULTIMATE ACCESS E 113IN 16/10
Mfr # 142029U
Zoro # G510856040
product price: $5,041.99
/eaKey Features
Screen Size
60 in H x 96 in W
Mounting Method
Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142029U
Zoro #
G510856040
UPC #
641092196372
Country of Origin
United States
Dimensions
Screen Size
60 in H x 96 in W
Diagonal Image Size
113 in
Screen Height
60 in
Screen Width
96 in
Details
Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Series
E
Mounting
Ceiling Mount
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD, GREENGUARD Gold
Product Line
Ultimate Access
Screen Fabric
Matt White XT1000E
Description
Projector Screens, ULTIMATE ACCESS E 113IN 16/10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.