Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS E 119IN HDTV M

  • Mfr # 142024U

  • Zoro # G710853740


product price: $5,051.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
58 in H x 104 in W
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Includes
Ultimate Access E Electric Projection Screen, Trim flange, 1 x 110-120V, 3-position switch (standard).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142024U
Zoro #
G710853740
UPC #
641092195306
Country of Origin
United States

Dimensions

Screen Size
58 in H x 104 in W
Diagonal Image Size
119 in
Screen Width
104 in
Screen Height
58 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Includes
Ultimate Access E Electric Projection Screen, Trim flange, 1 x 110-120V, 3-position switch (standard).
Screen Folding Mechanism
Electric
Series
E
Screen Fabric
Matt White XT1000E
Product Line
Ultimate Access
Mounting
Recessed/In-Ceiling Mount
Environmental Certification
GREENGUARD Gold
Environmentally Friendly
Yes

Description

Projector Screens, ULTIMATE ACCESS E 119IN HDTV M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.