Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS E 15FT NTSC MA

  • Mfr # 142019U

  • Zoro # G310848979


product price: $5,441.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Screen Size
105 in H x 140 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
4:3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142019U
Zoro #
G310848979
UPC #
641092195276
Country of Origin
United States

Dimensions

Screen Size
105 in H x 140 in W
Diagonal Image Size
15 in
Screen Height
105 in
Width
12 ft
Screen Width
140 in
Height
109 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
4:3
Screen Folding Mechanism
Electric
Environmental Certification
GREENGUARD, GREENGUARD Gold
Mounting
Recessed/In-Ceiling Mount
Product Line
Ultimate Access E
Environmentally Friendly
Yes
Screen Fabric
Matt White XT1000E

Description

Projector Screens, ULTIMATE ACCESS E 15FT NTSC MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.