Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS E 92IN HDTV CO

  • Mfr # 142020ECQU

  • Zoro # G510848748


product price: $5,065.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
45 in H x 80 in D
Height
57 in
Width
83.5 in
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142020ECQU
Zoro #
G510848748
UPC #
641092301431
Country of Origin
United States

Dimensions

Screen Size
45 in H x 80 in D
Height
57 in
Width
83.5 in
Diagonal Image Size
92 in
Screen Width
80 in
Screen Height
45 in

Details

Item
Projection Screen
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Electric
Series
Ultimate Access E
Mount Type
Free Hanging, Recessed/In-Ceiling Mount, Ceiling Mount
Projection Formats
HDTV
Environmentally Friendly
Yes
Product Line
Ultimate Access E
Environmental Certification
GREENGUARD Gold, GREENGUARD
Mounting
Free Hanging, Recessed/In-Ceiling Mount, Ceiling Mount
Screen Fabric
Contrast Grey XH800E

Description

Projector Screens, ULTIMATE ACCESS E 92IN HDTV CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.