Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS E 94IN 16/10 M

  • Mfr # 142027U

  • Zoro # G210855336


product price: $4,847.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
50 in H x 80 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142027U
Zoro #
G210855336
UPC #
641092195733
Country of Origin
United States

Dimensions

Screen Size
50 in H x 80 in W
Diagonal Image Size
94 in
Width
83.5 in
Screen Width
80 in
Height
62 in
Screen Height
50 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Product Line
Ultimate Access E
Environmental Certification
GREENGUARD, GREENGUARD Gold
Environmentally Friendly
Yes
Screen Fabric
Matt White XT1000E

Description

Projector Screens, ULTIMATE ACCESS E 94IN 16/10 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.