Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS V 109IN 16/10

  • Mfr # 143026U

  • Zoro # G310851788


product price: $6,773.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Projection Formats
Widescreen
Screen Fabric
Matt White XT1000VB
Product Line
Ultimate Access V
Screen Width
92 in
Mounting
Ceiling Mount, Recessed/In-Ceiling Mount, Bracket Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143026U
Zoro #
G310851788
UPC #
641092195665
Country of Origin
United States

Dimensions

Screen Width
92 in
Diagonal Image Size
109 in
Screen Height
57.5 in

Details

Projection Formats
Widescreen
Screen Fabric
Matt White XT1000VB
Product Line
Ultimate Access V
Item
Projection Screen
Mounting
Ceiling Mount, Recessed/In-Ceiling Mount, Bracket Mount
Screen Folding Mechanism
Electric
Standards
UL Listed.
Includes
Ultimate Access V Electric Projection ScreenHoisting Brackets110V three-position switch
Aspect Ratio
16:10
Color
Black

Description

Projector Screens, ULTIMATE ACCESS V 109IN 16/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.