Zoro Homepage

Projector Screens, ULTIMATE ACCESS V 133IN HDTV M

  • Mfr # 143023U

  • Zoro # G910849291


product price: $8,071.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Screen Size
65 in H x 116 in W
Color
White
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143023U
Zoro #
G910849291
UPC #
641092195092
Country of Origin
United States

Dimensions

Screen Size
65 in H x 116 in W
Diagonal Image Size
133 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Includes
Trim flange, Adjustable or removable hoisting brackets, Three-position switch
Screen Folding Mechanism
Electric
Application
Indoor

Description

Projector Screens, ULTIMATE ACCESS V 133IN HDTV M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.