Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS V 137IN 16/10

  • Mfr # 143029Q

  • Zoro # G610853802


product price: $7,997.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access V, 137 in , 16:10, Matt White XT1000VB, 110 V, with Quiet MotorHoisting Bracket
Diagonal Image Size
137 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143029Q
Zoro #
G610853802
UPC #
641092187219
Country of Origin
United States

Dimensions

Diagonal Image Size
137 in
Height
15 in
Width
15 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access V, 137 in , 16:10, Matt White XT1000VB, 110 V, with Quiet MotorHoisting Bracket
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Product Line
Ultimate Access V
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, ULTIMATE ACCESS V 137IN 16/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.