Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS V 137IN 16/10

  • Mfr # 143029U

  • Zoro # G410853828


product price: $8,071.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
72.5 in H x 116 in W
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access V Electric Projection Screen, Trim flange, Brackets, Three-position switch
Diagonal Image Size
137 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143029U
Zoro #
G410853828
UPC #
641092195672
Country of Origin
United States

Dimensions

Screen Size
72.5 in H x 116 in W
Diagonal Image Size
137 in
Screen Width
116 in
Screen Height
72.5 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access V Electric Projection Screen, Trim flange, Brackets, Three-position switch
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Product Line
Ultimate Access
Mounting
Recessed/In-Ceiling Mount

Description

Projector Screens, ULTIMATE ACCESS V 137IN 16/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.