Zoro Homepage

Projector Screens, ULTIMATE ACCESS V 161IN HDTV M

  • Mfr # 143024QU

  • Zoro # G510849639


product price: $8,849.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Screen Size
79 in H x 140 in D
Color
White
Includes
Ultimate Access V Electric Projection Screen, Motorized trap Door, Hoisting Brackets, Three-position Switch, Quiet low-Voltage Motors
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143024QU
Zoro #
G510849639
UPC #
641092198680
Country of Origin
United States

Dimensions

Screen Size
79 in H x 140 in D
Diagonal Image Size
161 in

Details

Color
White
Item
Projection Screen
Includes
Ultimate Access V Electric Projection Screen, Motorized trap Door, Hoisting Brackets, Three-position Switch, Quiet low-Voltage Motors
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Series
Ultimate Access V
Screen Folding Mechanism
Electric
Projection Formats
HDTV
Mount Type
Recessed/In-Ceiling Mount, Ceiling Mount
Screen Gain
1

Description

Projector Screens, ULTIMATE ACCESS V 161IN HDTV M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.