Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS V 165IN 16/10

  • Mfr # 143030QU

  • Zoro # G810853879


product price: $8,849.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access V Projection Screen, Quiet Motor & LVC-IV Low Voltage Controller, 1 x 110V three-position switch (standard), Trim flange, Adjustable or removable hoisting brackets
Aspect Ratio
16:10
Diagonal Image Size
165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143030QU
Zoro #
G810853879
UPC #
641092199267
Country of Origin
United States

Dimensions

Diagonal Image Size
165 in
Width
15 in
Height
15 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access V Projection Screen, Quiet Motor & LVC-IV Low Voltage Controller, 1 x 110V three-position switch (standard), Trim flange, Adjustable or removable hoisting brackets
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Product Line
Ultimate Access V
Mounting
Recessed/In-Ceiling Mount

Description

Projector Screens, ULTIMATE ACCESS V 165IN 16/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.