
Projector Screens, ULTIMATE ACCESS V 165IN 16/10
Mfr # 143030U
Zoro # G210853905
product price: $8,632.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Color
White
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
LVC-IV Low Voltage Controller, (1) 110V three-position switch (standard), Trim flange, Adjustable or removable hoisting brackets
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143030U
Zoro #
G210853905
UPC #
641092195689
Country of Origin
United States
Dimensions
Diagonal Image Size
165 in
Details
Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
LVC-IV Low Voltage Controller, (1) 110V three-position switch (standard), Trim flange, Adjustable or removable hoisting brackets
Screen Folding Mechanism
Electric
Description
Projector Screens, ULTIMATE ACCESS V 165IN 16/10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.