Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS XL E 184IN HDT

  • Mfr # 144007U

  • Zoro # G310854741


product price: $5,868.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
90 in H x 160 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144007U
Zoro #
G310854741
UPC #
641092196655
Country of Origin
United States

Dimensions

Screen Size
90 in H x 160 in W
Diagonal Image Size
184 in
Screen Height
90 in
Screen Width
160 in
Width
13.7 ft
Height
95 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Product Line
Ultimate Access XL E
Mounting
Recessed/In-Ceiling Mount
Environmentally Friendly
Yes
Screen Fabric
Matt White XT1000E
Environmental Certification
GREENGUARD, GREENGUARD Gold

Description

Projector Screens, ULTIMATE ACCESS XL E 184IN HDT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.