Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS XL E 222IN 16/

  • Mfr # 144003U

  • Zoro # G810854227


product price: $11,522.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
117.5 in H x 188 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144003U
Zoro #
G810854227
UPC #
641092196617
Country of Origin
United States

Dimensions

Screen Size
117.5 in H x 188 in W
Diagonal Image Size
222 in
Width
16 ft
Height
10.2 ft
Screen Width
188 in
Screen Height
117.5 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Product Line
Ultimate Access XL E
Screen Fabric
Matt White XT1000E
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD, GREENGUARD Gold

Description

Projector Screens, ULTIMATE ACCESS XL E 222IN 16/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.