Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS XL E 307IN 16/

  • Mfr # 144006U

  • Zoro # G310855052


product price: $13,677.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
162.5 in H x 260 in W
Color
White
Mounting Method
Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144006U
Zoro #
G310855052
UPC #
641092196648
Country of Origin
United States

Dimensions

Screen Size
162.5 in H x 260 in W
Diagonal Image Size
307 in
Width
22 ft
Height
14 ft
Screen Height
162.5 in
Screen Width
260 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Includes
Ultimate Access XL E Electric Projection Screen Trim Flange Three-Position Switch (110 V)
Screen Folding Mechanism
Electric
Mounting
Ceiling Mount
Environmental Certification
GREENGUARD, GREENGUARD Gold
Product Line
Ultimate Access XL E
Environmentally Friendly
Yes
Screen Fabric
Matt White XT1000E

Description

Projector Screens, ULTIMATE ACCESS XL E 307IN 16/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.