Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS XL V 226IN 16/

  • Mfr # 145003

  • Zoro # G910856879


product price: $14,132.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
120 in H x 192 in W
Color
White
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145003
Zoro #
G910856879
UPC #
641092183860
Country of Origin
United States

Dimensions

Screen Size
120 in H x 192 in W
Diagonal Image Size
226 in
Screen Width
192 in
Screen Height
120 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Includes
Ultimate Access XL V Projection Screen Trim Flange Hoisting Brackets Junction box 110V three-position Wall Switch
Indoor / Outdoor
Indoor
Screen Folding Mechanism
Electric
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD, GREENGUARD Gold
Mounting
Wall/Ceiling Mount
Product Line
Ultimate Access XL V
Indoor/Outdoor
Indoor
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, ULTIMATE ACCESS XL V 226IN 16/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.