Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE ACCESS XL V 270IN HDT

  • Mfr # 145013

  • Zoro # G810845874


product price: $16,748.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
133 in H x 236 in W
Color
White
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145013
Zoro #
G810845874
UPC #
641092183969
Country of Origin
United States

Dimensions

Screen Size
133 in H x 236 in W
Diagonal Image Size
270 in
Screen Width
236 in
Screen Height
133 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Includes
Ultimate Access XL V Electric Projection Screen Trim Flange Adjustable or Removable Hoisting Brackets Junction Box 110V Three-Position Wall Switch
Projection Formats
HDTV
Indoor / Outdoor
Indoor
Application
Indoor
Screen Folding Mechanism
Electric
Product Line
Ultimate Access XL V
Mounting
Wall/Ceiling Mount
Environmental Certification
GREENGUARD Gold, GREENGUARD
Screen Fabric
Matt White XT1000VB
Environmentally Friendly
Yes
Indoor/Outdoor
Indoor

Description

Projector Screens, ULTIMATE ACCESS XL V 270IN HDT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.