Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE FOLDING SCREEN 106IN

  • Mfr # 241078

  • Zoro # G410846233


product price: $1,462.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
50.5 in H x 90.5 in W
Mounting Method
Surface
Aspect Ratio
16:9
Diagonal Image Size
106 in
Viewing Angle
50°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241078
Zoro #
G410846233
UPC #
641092201823
Country of Origin
United States

Dimensions

Screen Size
50.5 in H x 90.5 in W
Diagonal Image Size
106 in
Screen Height
50.5 in
Height
56 in
Screen Width
90.5 in
Width
96 in

Details

Item
Projection Screen
Mounting Method
Surface
Aspect Ratio
16:9
Viewing Angle
50°
Rear Projection
Yes
Screen Gain
2.3
Screen Fabric
CineFlex CH1200V
Product Line
Ultimate Folding Screen
Mounting
Surface Mount

Description

Projector Screens, ULTIMATE FOLDING SCREEN 106IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.