Zoro Homepage

Projector Screens, ULTIMATE FOLDING SCREEN 119IN

  • Mfr # 241079

  • Zoro # G910846474


product price: $1,530.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
61.8 in H x 107.9 in W
Mounting Method
Floor
Aspect Ratio
16:9
Includes
Ultimate Folding Screen Portable Projection ScreenCarrying case
Diagonal Image Size
119 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241079
Zoro #
G910846474
UPC #
641092214878
Country of Origin
United States

Dimensions

Screen Size
61.8 in H x 107.9 in W
Diagonal Image Size
119 in
Screen Width
107.9 in
Screen Height
61.8 in

Details

Item
Projection Screen
Mounting Method
Floor
Aspect Ratio
16:9
Includes
Ultimate Folding Screen Portable Projection ScreenCarrying case
Screen Fabric
CineFlex CH1200V
Product Line
Ultimate Folding Screen
Mounting
Floor Mount

Description

Projector Screens, ULTIMATE FOLDING SCREEN 119IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.