Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE FOLDING SCREEN 16FT 8

  • Mfr # 241077

  • Zoro # G310846319


product price: $2,163.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
126 in H x 168.1 in W
Aspect Ratio
4:3
Diagonal Image Size
200 in
Viewing Angle
50°
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241077
Zoro #
G310846319
UPC #
641092163619
Country of Origin
United States

Dimensions

Screen Size
126 in H x 168.1 in W
Diagonal Image Size
200 in
Screen Height
126 in
Screen Width
168.1 in

Details

Item
Projection Screen
Aspect Ratio
4:3
Viewing Angle
50°
Screen Gain
1
Rear Projection
Yes
Screen Folding Mechanism
Manual
Screen Fabric
Rear Cineflex
Product Line
Ultimate Folding Screen

Description

Projector Screens, ULTIMATE FOLDING SCREEN 16FT 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.