Zoro Homepage

Projector Screens, ULTIMATE FOLDING SCREEN 90IN N

  • Mfr # 241072

  • Zoro # G310845961


product price: $1,052.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
54 in H x 74 in W
Aspect Ratio
4:3
Screen Gain
1.2
Diagonal Image Size
90 in
Viewing Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241072
Zoro #
G310845961
UPC #
641092173342
Country of Origin
United States

Dimensions

Screen Size
54 in H x 74 in W
Diagonal Image Size
90 in

Details

Item
Projection Screen
Aspect Ratio
4:3
Screen Gain
1.2
Viewing Angle
60°
Screen Folding Mechanism
Manual
Rear Projection
Yes

Description

Projector Screens, ULTIMATE FOLDING SCREEN 90IN N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.