Projector Screens, ULTIMATE FOLDING SCREEN SURFAC
Mfr # 241053
Zoro # G210845931
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Screen Size
90 in H x 120 in W
Aspect Ratio
4:3
Diagonal Image Size
150 in
Screen Folding Mechanism
Manual
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241053
Zoro #
G210845931
UPC #
641092172420
Country of Origin
United States
Dimensions
Screen Size
90 in H x 120 in W
Diagonal Image Size
150 in
Screen Width
120 in
Screen Height
90 in
Details
Item
Replacement Surface
Aspect Ratio
4:3
Screen Folding Mechanism
Manual
Front Projection
Yes
Viewing Angle
70°
Screen Gain
1
Product Line
Ultimate
Screen Fabric
Flexible Matt White
Description
Projector Screens, ULTIMATE FOLDING SCREEN SURFAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.