Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

  • Mfr # 241055

  • Zoro # G810845911


product price: $1,435.99
/ea
Free Shipping & Returns

Key Features

Screen Size
126 in H x 168 in W
Aspect Ratio
4:3
Diagonal Image Size
200 in
Screen Folding Mechanism
Manual
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241055
Zoro #
G810845911
UPC #
641092163947
Country of Origin
United States

Dimensions

Screen Size
126 in H x 168 in W
Diagonal Image Size
200 in
Screen Height
126 in
Screen Width
168 in

Details

Item
Replacement Surface
Aspect Ratio
4:3
Screen Folding Mechanism
Manual
Screen Gain
1
Front Projection
Yes
Viewing Angle
70°
Product Line
Ultimate
Screen Fabric
Flexible Matt White

Description

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.