Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

  • Mfr # 241056

  • Zoro # G710845868


product price: $1,766.99
/ea
Free Shipping & Returns

Key Features

Screen Size
144 in H x 192 in W
Aspect Ratio
4:3
Screen Gain
1
Screen Folding Mechanism
Manual
Diagonal Image Size
240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241056
Zoro #
G710845868
UPC #
641092172437
Country of Origin
United States

Dimensions

Screen Size
144 in H x 192 in W
Diagonal Image Size
240 in
Screen Height
144 in
Screen Width
192 in

Details

Item
Replacement Surface
Aspect Ratio
4:3
Screen Gain
1
Screen Folding Mechanism
Manual
Viewing Angle
70°
Front Projection
Yes
Product Line
Ultimate
Screen Fabric
Flexible Matt White

Description

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.