Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

  • Mfr # 241057

  • Zoro # G710845875


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Screen Size
56 in H x 96 in W
Aspect Ratio
16:9
Screen Gain
1
Viewing Angle
60°
Diagonal Image Size
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241057
Zoro #
G710845875
UPC #
641092178071
Country of Origin
United States

Dimensions

Screen Size
56 in H x 96 in W
Diagonal Image Size
106 in
Screen Width
96 in
Screen Height
56 in

Details

Item
Replacement Surface
Aspect Ratio
16:9
Screen Gain
1
Viewing Angle
60°
Screen Folding Mechanism
Manual
Front Projection
Yes
Screen Fabric
Flexible Matt White
Product Line
Ultimate Folding Screen

Description

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.