Zoro Homepage

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

  • Mfr # 241058

  • Zoro # G110846045


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Screen Size
62 in H x 108 in W
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Viewing Angle
180°
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241058
Zoro #
G110846045
UPC #
641092178088
Country of Origin
United States

Dimensions

Screen Size
62 in H x 108 in W
Diagonal Image Size
119 in

Details

Item
Replacement Surface
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Viewing Angle
180°
Screen Gain
1
Front Projection
Yes
Projection Formats
HDTV

Description

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.