Projector Screens, ULTIMATE FOLDING SCREEN W/EXTR
Mfr # 241214
Zoro # G410847568
product price: $3,154.99
/eaKey Features
Screen Size
144 in H x 192 in W
Aspect Ratio
4:3
Front Projection
Yes
Diagonal Image Size
240 in
Projection Formats
NTSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241214
Zoro #
G410847568
UPC #
641092173755
Country of Origin
United States
Dimensions
Screen Size
144 in H x 192 in W
Diagonal Image Size
240 in
Screen Width
192 in
Screen Height
144 in
Details
Item
Projection Screen
Aspect Ratio
4:3
Front Projection
Yes
Projection Formats
NTSC
Screen Folding Mechanism
Manual
Product Line
Ultimate Folding Screen
Screen Fabric
Flexible Matt White
Description
Projector Screens, ULTIMATE FOLDING SCREEN W/EXTR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.