Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE FOLDING SCREEN W/EXTR

  • Mfr # 241251

  • Zoro # G710847411


product price: $2,455.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
83 in H x 144 in W
Aspect Ratio
16:9
Screen Gain
1
Front Projection
Yes
Viewing Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241251
Zoro #
G710847411
UPC #
641092179061
Country of Origin
United States

Dimensions

Screen Size
83 in H x 144 in W
Diagonal Image Size
161 in
Screen Height
83 in
Screen Width
144 in

Details

Item
Projection Screen
Aspect Ratio
16:9
Screen Gain
1
Front Projection
Yes
Viewing Angle
60°
Screen Folding Mechanism
Manual
Screen Fabric
Flexible Matt White
Product Line
Ultimate Folding Screen

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/EXTR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.