Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE FOLDING SCREEN W/EXTR

  • Mfr # 241316

  • Zoro # G410849128


product price: $1,931.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
56 in H x 96 in W
Aspect Ratio
16:10
Viewing Angle
50°
Screen Gain
1
Diagonal Image Size
95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241316
Zoro #
G410849128
UPC #
641092201588
Country of Origin
United States

Dimensions

Screen Size
56 in H x 96 in W
Diagonal Image Size
95 in
Screen Height
56 in
Screen Width
96 in

Details

Item
Projection Screen
Aspect Ratio
16:10
Viewing Angle
50°
Screen Gain
1
Screen Folding Mechanism
Manual
Rear Projection
Yes
Product Line
Ultimate Folding Screen
Screen Fabric
Rear Cineflex

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/EXTR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.