Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

  • Mfr # 241035

  • Zoro # G310858077


product price: $1,835.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
50.5 in H x 90.5 in W
Aspect Ratio
16:9
Includes
Ultimate Folding Screen Portable Folding Screens & Drapes Heavy-duty, Molded Polyethylene Wheeled Carrying Case
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Features
Light Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241035
Zoro #
G310858077
UPC #
641092164326
Country of Origin
United States

Dimensions

Screen Size
50.5 in H x 90.5 in W
Diagonal Image Size
106 in
Screen Width
90.5 in
Width
96 in
Screen Height
50.5 in
Height
56 in

Details

Item
Projection Screen
Aspect Ratio
16:9
Includes
Ultimate Folding Screen Portable Folding Screens & Drapes Heavy-duty, Molded Polyethylene Wheeled Carrying Case
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Features
Light Weight
Screen Gain
1
Projection Formats
HDTV
Environmentally Friendly
Yes
Product Line
Ultimate Folding Screen
Screen Fabric
Matt White XT1000VB
Environmental Certification
GREENGUARD Gold, GREENGUARD

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.