Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV
Mfr # 241095
Zoro # G310846579
product price: $1,788.99
/eaKey Features
Screen Size
67 in H x 91 in W
Mounting Method
Surface
Includes
Ultimate Folding Screen Projection Screen, Heavy-Duty, Molded Polyethylene Wheeled Carrying Case
Aspect Ratio
4:3
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241095
Zoro #
G310846579
UPC #
641092163992
Country of Origin
United States
Dimensions
Screen Size
67 in H x 91 in W
Diagonal Image Size
113 in
Screen Width
91 in
Screen Height
67 in
Details
Item
Projection Screen
Mounting Method
Surface
Includes
Ultimate Folding Screen Projection Screen, Heavy-Duty, Molded Polyethylene Wheeled Carrying Case
Aspect Ratio
4:3
Front Projection
Yes
Viewing Angle
50°
Screen Gain
2.3
Screen Folding Mechanism
Manual
Screen Fabric
CineFlex CH1200V
Mounting
Surface Mount
Product Line
Ultimate Folding Screen
Description
Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.