Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

  • Mfr # 241310

  • Zoro # G510848779


product price: $2,946.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
106.7 in H x 170.5 in W
Includes
Ultimate Folding Screen Projection Screen Wheeled Carrying Case Heavy-Duty Legs
Aspect Ratio
16:10
Diagonal Image Size
201 in
Screen Width
170.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241310
Zoro #
G510848779
UPC #
641092200536
Country of Origin
United States

Dimensions

Screen Size
106.7 in H x 170.5 in W
Diagonal Image Size
201 in
Screen Width
170.5 in
Width
16.3 ft
Screen Height
106.7 in
Height
111.8 in

Details

Item
Projection Screen
Includes
Ultimate Folding Screen Projection Screen Wheeled Carrying Case Heavy-Duty Legs
Aspect Ratio
16:10
Screen Fabric
CineFlex CH1200V
Product Line
Ultimate Folding Screen

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.