Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

  • Mfr # 241326

  • Zoro # G310849501


product price: $2,581.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
92 in H x 147 in W
Mounting Method
Wall
Aspect Ratio
16:10
Screen Folding Mechanism
Manual
Diagonal Image Size
173 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241326
Zoro #
G310849501
UPC #
641092208495
Country of Origin
United States

Dimensions

Screen Size
92 in H x 147 in W
Diagonal Image Size
173 in
Screen Height
92 in
Width
12.7 ft
Height
97 in
Screen Width
147 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Screen Folding Mechanism
Manual
Projection Formats
Widescreen
Screen Gain
1
Indoor / Outdoor
Indoor
Screen Fabric
CineFlex CH1200V
Mounting
Wall Mount
Product Line
Ultimate Folding Screen
Indoor/Outdoor
Indoor

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.