
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116469QLP
Zoro #
G2181931
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
110"
Height
10"
Width
11"
Depth
119"
Details
Color
White
Item
Projector Screen
Product Type
Projection Screen
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.