Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 gal 30.5 in x 33 in, Extra Heavy-Duty, 1.2 mil, Black

  • Mfr # WEB1DT200

  • Zoro # G7195426


product price: $90.19
/pk 200, $0.45/ea
Free Shipping & Returns

Key Features

Capacity
30 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Drawstring
Material
Linear Low-Density Resin
Thickness
1.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB1DT200
Zoro #
G7195426
UPC #
041215255205
Country of Origin
United States

Dimensions

Thickness
1.2 mil
Size
30.5 in x 33 in
Height
33 in
Width
30.5 in

Details

Capacity
30 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Drawstring
Material
Linear Low-Density Resin
Color
Black
Item
Trash Bags
Package Configuration
Roll
Application
Can Liner
Product Type
Trash Bags

Description

Item Trash Bags, Package Quantity 200

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.