2736 Trailer Hitch Ball Mount Class Iii And Iv Shank Size 12 In.

  • Mfr # D70-2736

  • Zoro # G516345777


product price:  $73.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D70-2736
Zoro #
G516345777
UPC #
-
Country of Origin
China

Description

Hitch accessories are products that mount to the hitch or secure the products in the hitch. Items that are included in this category are pin clips locks anti rattle devices tube covers and front mounted accessories Features Class - Class III IV Square Design Finish - Powder Coated 2 in. Square Design Color - Black Material - Steel Shank Size - 12 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.