
36523 Class Ii Hitch With Ball Mount Kit
Mfr # D70-36523
Zoro # G916345766
product price: $245.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D70-36523
Zoro #
G916345766
UPC #
-
Country of Origin
China
Description
Draw-Tite Class II trailer hitch is a receiver-style hitch. Perfect for light-duty towing and hitch rack needs Draw-Tite combines this with solid all-welded construction for maximum performance and safety under the toughest conditions. The E-coat base with black powder coat finish keeps your hitch looking good and resists corrosion for many years of service. Specifications Class - II Gross Trailer Weight (LB) - 3500 Pounds Gross Tongue Weight (LB) - 300 Pounds Receiver Size (IN) - 1-1 4 Inch Includes Ball Mount - Yes Construction - Square Tube Welded Drilling Required - Yes Cutting Required - No Finish - Powder Coated Color - Black Material - Steel For Use With Roll Pan - No Features Receiver Style Hitch With Removable Drawbar Neat Appearance All Frame Attachments Solid All-Welded Construction For Maximum Strength And Safety Ensures Perfect Fit And Top Towing Performance Computer-Aided Design And Fatigue Stress Testing Designed To Withstand Road Abuse Within Specified Capacities Applications 2014-2015 Subaru Forester
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.